Shop DREAMSEAT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stealth Power Plus Recliner with Minnesota Wild Logo
- Mfr # XZ520823901CDSMHTUSBBLK-PSNHL41040
- Zoro # G803073291
product price:Ā
$
788.99
/ea
Key Features
Length
37 in
Width
33 in
Height
44 in
Seat Width
22 in
Item Weight
105 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ520823901CDSMHTUSBBLK-PSNHL41040
- Zoro #
- G803073291
- UPC #
- 661317808699
- Country of Origin
- China
- Item Weight
- 105 lbs
Dimensions
- Length
- 37 in
- Width
- 33 in
- Height
- 44 in
- Seat Width
- 22 in
Description
The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZIPITĀ® PATENTED INTERCHANGEABLE LOGO SYSTEM
- POWER RECLINE FEATURE
- USB CONNECTIVITY
- OPTIONAL ADD-ONS AVAILABLE
- HIGH-QUALITY SYNTHETIC UPHOLSTERY
- WALL-A-WAY RECLINE: FULLY RECLINE INCHES FROM WALL
- CHAISE SUPPORT: CONTINUOUS HEAD-TO-TOE SUPPORT
- 2 STAINLESS STEEL CUP HOLDERS
- REMOVABLE BACK FOR QUICK DELIVERY AND MOVING
- LIMITED LIFETIME WARRANTY ON FRAME
Overall Dimensions: 32.5"W x 36.5"D x 44"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.