Light Brown Faux Leather Wingback Accent Chair

  • Mfr # QY-B235-LTBR-GG

  • Zoro # G108639055


product price:  $503.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lbs
Overall Height
41.25 in
Overall Length
33.25 in
Material
Foam, Polyurethane, Rubberwood (Parawood)
Overall Width
29.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QY-B235-LTBR-GG
Zoro #
G108639055
UPC #
196861106651
Country of Origin
China

Dimensions

Overall Height
41.25 in
Overall Length
33.25 in
Overall Width
29.75 in

Details

Weight Capacity
300 lbs
Color
Light Brown
Material
Foam, Polyurethane, Rubberwood (Parawood)

Description

Elevate the look of your waiting room, lobby, or living room with the sophisticated style of this commercial wingback accent chair. Boasting clean lines with a modern take on a classic design, this side chair will blend in almost any decor. Covered in soft and durable faux leather upholstery over premium foam, this reception chair will add both style and comfort to any decor. Not just a pretty face, this wingback chair features a sturdy wooden frame with reinforced arms and wooden legs with fixed floor glides to protect your hard flooring surfaces. Built to stand up to commercial use, this upholstered chair holds up to 300 lbs. static weight and wipes clean with a damp cloth for easy maintenance. Available in multiple colors, you can mix and match or choose a uniform color to suit your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.