26" Tan and Dark Brown Genuine Leather and Solid Wood Arm Chair
- Mfr # 606022
- Zoro # G622810954
product price:Â
$
1,657.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
250 lb
Overall Depth
32 in
Overall Height
29.5 in
Overall Length
26 in
Arm Style
Round Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606022
- Zoro #
- G622810954
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 32 in
- Overall Height
- 29.5 in
- Overall Length
- 26 in
Details
- Weight Capacity
- 250 lb
- Arm Style
- Round Arms
- Seat Color
- Dark Brown, Tan
- Leg Color
- Dark Brown
- Item
- Arm Chair
- Removable Seat Cushions
- No
- Hardware Finish
- Matte
- Adjustable Headrest
- No
- Ottoman Included
- No
- Includes
- 1 Chair
- Seat Material
- Manufactured Wood
- Upholstery Color
- Tan
- Back Type
- Tight Back
- Upholstery Material
- Genuine Leather
- Arm Material
- Wood
- Legs Included
- Yes
- Accent Chair Pattern
- No Pattern and Not Solid Color
- Arms Included
- Yes
- Leg Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
Description
Unique and decorative, this 26-inch tan and dark brown genuine leather and solid wood arm chair will leave a lasting impression. Built to last this arm chair is finished in tan genuine leather to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tight back that is accented with soft and comfortable cushioning. 29.50-inch h x 26.00-inch w x 32.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.