Light Gray Steel Patio Arm Chair with Square Back

  • Mfr # CO-2-SIL-GG

  • Zoro # G3617892


product price: $72.19
/ea
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic, Steel
Finish
Gray Powder Coat
Overall Length
22
Overall Width
21.75
Overall Height
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-2-SIL-GG
Zoro #
G3617892
UPC #
889142057345
Country of Origin
China

Dimensions

Overall Length
22
Overall Width
21.75
Overall Height
35

Details

Material
Plastic, Steel
Finish
Gray Powder Coat
Color
Light Gray
Capacity
300

Description

Gray Patio Chair-Square Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.