Shop FLASH FURNITURE
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lila 23.5in Square Glass Top Metal Table with 2 Bronze Aluminum Slat Stack Chairs
- Mfr # TLH-0731SQ-017CBZ2-GG
- Zoro # G910411429
product price:Â
$
126.99
/ea
Key Features
Material
Aluminum, Glass, Metal
Width
23.5 in
Weight Capacity
352 lbs
Overall Length
23.5 in
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-0731SQ-017CBZ2-GG
- Zoro #
- G910411429
- UPC #
- 196861116605
- Country of Origin
- China
- Color
- Bronze
- Material
- Aluminum, Glass, Metal
- Weight Capacity
- 352 lbs
- Shape
- Square
Dimensions
- Width
- 23.5 in
- Overall Length
- 23.5 in
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a 23.5 square tempered glass top table with a smooth ripple effect and 2 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.