Lila 31.5in Black Square Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs
- Mfr # TLH-ALUM-32SQ-017BK4-GG
- Zoro # G810411420
Key Features
Specifications
Details
- MFR #
- TLH-ALUM-32SQ-017BK4-GG
- Zoro #
- G810411420
- UPC #
- 196861116735
- Country of Origin
- China
- Capacity
- 352 lb
- Material
- Aluminum, Stainless Steel
- Color
- Black
- Shape
- Square
Dimensions
- Width
- 31-1/2 in
- Length
- 31-1/2 in
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 4 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
- •Modern Commercial Grade 5 Piece Patio Set
- •Color Black
- •Smooth Stainless Steel Table Top
- •Holds up to 132 LBS. Static Weight
- •Assembles in 10 Minutes or Less
- •Curved Chairs with Aluminum Slat Backs
- •Holds up to 352 LBS. Static Weight Per Chair
- •Wipes Clean with a Damp Cloth
- •Designed for Commercial or Residential Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.