Lila Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, PK4
- Mfr # 4-SDA-AD632032R-DK-BN-GG
- Zoro # G011664830
Key Features
Specifications
Details
- MFR #
- 4-SDA-AD632032R-DK-BN-GG
- Zoro #
- G011664830
- UPC #
- 840196300740
- Country of Origin
- China
- Color
- Medium Brown
- Finish
- Black Powder Coat
- Capacity
- 400 lb
- Material
- Aluminum, Rattan
Dimensions
- Overall Width
- 22 in
- Overall Length
- 22 in
Description
Deliver a casual, comfortable environment to your restaurant, bistro, hotel, or backyard patio with this set of four indoor/outdoor commercial grade restaurant barstools. The durable PE rattan backs and seats are incredibly comfortable for any occasion. Available in three hues, these barstools are the perfect additions to your indoor and outdoor spaces, no matter the style. The lightweight, but durable, powder coated aluminum frames hold up to 400 lbs. static weight for strong, sturdy seating options. A foot rest gives your guests another way to stay comfortable and content. For your convenience, the seats and backrests arrive completely assembled and adding the footrest is quick and easy. These barstools can be cleaned easily with a water-based cleaner.
- • Set of 4 Commercial Grade Indoor/Outdoor Restaurant Barstools
- • Medium Brown Rattan Backs and Seats
- • Powder Coated Aluminum Frames are Lightweight and Durable
- • Hold up to 400 LBS. Static Weight Capacity
- • Footrest Assembles Quickly for Added Comfort
- • Backrest and Seat Arrive Pre-Assembled
- • Clean with Water-Based Cleaner
- • Clean with Water-Based Cleaner
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.