Living Room Set, 29" to 31" x 29", Upholstery Color: Black
Mfr # 111-SET-BK-GG
Zoro # G3610323
product price:Â $2,145.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Series
Imperial
Frame Material
Hardwood
Overall Depth
29" to 31"
Overall Height
29"
Category Type
Living Room Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111-SET-BK-GG
Zoro #
G3610323
UPC #
847254016834
Country of Origin
China
Dimensions
Overall Depth
29" to 31"
Overall Height
29"
Details
Series
Imperial
Frame Material
Hardwood
Category Type
Living Room Set
Item
Living Room Set
Upholstery Color
Black
Color
Black
Description
Black Leather Reception Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.