Shop FLASH FURNITURE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Living Room Set, 29" to 31" x 29", Upholstery Color: Brown
- Mfr # 111-SET-BN-GG
- Zoro # G3613869
product price:Â
$
2,212.99
/ea
Key Features
Series
Imperial
Frame Material
Hardwood
Overall Depth
29" to 31"
Overall Height
29"
Category Type
Living Room Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111-SET-BN-GG
- Zoro #
- G3613869
- UPC #
- 847254016841
- Country of Origin
- China
- Series
- Imperial
- Frame Material
- Hardwood
- Item
- Living Room Set
- Category Type
- Living Room Set
- Upholstery Color
- Brown
- Color
- Brown
Dimensions
- Overall Depth
- 29" to 31"
- Overall Height
- 29"
Description
Brown Leather Reception Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.