Shop MANHATTAN COMFORT
See all product information
Create Account
Duane 4 Piece Living Room Set: Sideboard, TV Stand, Coffee Table, Nightstand in Dark Brown and Black
- Mfr # 4-8911GLF-BK
- Zoro # G110063190
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-8911GLF-BK
- Zoro #
- G110063190
- UPC #
- 810125803987
- Country of Origin
- China
- Color
- Dark Brown and Black
Description
Set of 4 - Mid-Century Modern Living Room Set. Includes: Sideboard, TV Stand, Coffee Table and Nightstand/End Table * TV Measures: 59.25 in. Length, 18.62 in. Height, 15.78 in. Depth. Sideboard Measures: 59.05 in. Length, 31.49 in. Height, 17.83 in. Depth. Nightstand Measures: 20.23 in. Length, 19.68 in. Height, 15.66 in. Depth. Coffee Table Measures Measures: 47.24 in. Length, 15.47 in. Height, 21.65 in. Depth. * Features Full Extension Drawers and Sliding Doors. * Ribbed Design with Wood Grain Laminate Finish. * Sideboard and TV Stand include Grommets for Cable and Wire Management with Recommendation for a 55 TV Screen. * Iron Metal Feet for Fashion and Durability. * Perfect Collection to Upgrade your Home Style for any Living Room, Bedroom, Dining, and Home Office. * Home Assembly Required. All Hardware Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.