
Shop FLASH FURNITURE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Brown
Mfr # BT-827-SET-BN-GG
Zoro # G3613747
product price:Â $1,786.99
/eaKey Features
Series
Diplomat
Frame Material
Hardwood
Overall Depth
29"
Overall Height
32-1/4" to 32-1/2"
Category Type
Living Room Set
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-827-SET-BN-GG
Zoro #
G3613747
UPC #
847254016902
Country of Origin
China
Dimensions
Overall Depth
29"
Overall Height
32-1/4" to 32-1/2"
Details
Series
Diplomat
Frame Material
Hardwood
Category Type
Living Room Set
Item
Living Room Set
Upholstery Color
Brown
Color
Brown
Description
Brown Leather Reception Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.