Shop FLASH FURNITURE

Logan Commercial, Y-Back Style Wood & Kraft Paper Stackable Dining Chair w/Black/Natural Finish, 2PK

  • Mfr # 2-ZH-8101YS-BLK-NAT-GG

  • Zoro # G014232555


product price:  $298.99
/pk 2, $149.50/ea
Free Shipping & Returns

Key Features

Material
Beechwood
Width
21.25 in
Weight Capacity
400 lbs
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-ZH-8101YS-BLK-NAT-GG
Zoro #
G014232555
UPC #
196861161070
Country of Origin
China

Dimensions

Width
21.25 in
Overall Length
22 in

Details

Color
Black, Natural
Material
Beechwood
Weight Capacity
400 lbs

Description

Elevate the dining experience in your home or at your business with this set of two exquisitely designed dining chairs. Perfect for residential settings, these chairs are also commercial grade, making them an excellent choice for your restaurant, bar, bistro, lounge, coffee shop, café, or deli. Combine elegance and functionality with solid wood, Y-back style frames that ensure durability, supportive curved backs, and woven seats made of kraft paper rope that boast intricate detail for a unique touch to your space offering both comfort and style. The chairs’ mortise and tenon construction provides dependable strength, making each chair a reliable seating option that can support up to 400 lbs. static weight. Fixed floor glides are designed to protect hard flooring surfaces from damage, so you can move these chairs around your space with confidence. When not in use, enjoy convenient space saving and hassle-free storage with a recommended stack quantity of up to six chairs high. No assembly is needed, allowing you to effortlessly enhance the look and feel of your dining area or event space. Maintenance is a breeze with a simple wipe of the frames using a damp cloth, and the seats can be kept clean by wiping with a dry cloth. Make an impression with this set of two commercial grade wood dining chairs, a furniture choice that speaks volumes about your taste and style while offering reliable performance for years to come.


  • Set of Two Commercial Grade Y-Back Style Dining Chairs for Home or Business Use
  • Solid Wood Frames with Black Finish, Natural Woven Seats with Kraft Paper Rope, Intricate Detailing
  • Supportive Curved Seat Backs
  • Mortise and Tenon Construction Promotes Reliable, Long-Lasting Use
  • Recommended Stack Quantity of up to Six Chairs High for Space Saving and Easy Storage
  • Fixed Floor Glides Designed to Protect Hard Flooring Surfaces from Damage
  • Engineered to Hold up to 400 lbs. Static Weight Each
  • No Assembly Required
  • Frames Wipe Clean with a Damp Cloth; Seats Wipe Clean with a Dry Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.