
Lotus Mini Fridge Bookshelf Storage Station Organizer with Cubbies in Black
Mfr # NAN-17300-BK-GG
Zoro # G411664829
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Width
33.75"
Shelf Capacity
30 lb
Length
22"
Material
Engineered Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAN-17300-BK-GG
Zoro #
G411664829
UPC #
196861157684
Country of Origin
China
Dimensions
Width
33.75"
Length
22"
Details
Color
Black
Shelf Capacity
30 lb
Material
Engineered Wood
Description
Stay organized, even in the tightest of spaces, with the vertical storage provided by this mini fridge shelf ideal for dorm rooms, home offices, and apartment living. Make use of what would normally be wasted space while giving an upmarket look to your surroundings. The compact, space-saving design boasts double cubbies perfect for keeping your supplies in order or displaying your favorite things while the upper shelf provides even more horizontal real estate. Sturdy and durable, the engineered wood construction with integrated lower cross brace allows this shelf to hold up to 30 lbs. static weight and assembles easily in 30 minutes or less. Cleanup is a snap with a damp cloth that will keep your new storage shelf looking brand new.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.