Shop FLASH FURNITURE
See all product information
Create Account
Stella Modern Farmhouse Wooden Bookcase/Storage Cabinet, 3 Upper Shelves in Black
- Mfr # ZG-027-BLK-GG
- Zoro # G110040948
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Shelf Capacity
200 lbs
Material
Glass, Medium Density Fiberboard, Metal, Particleboard
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-027-BLK-GG
- Zoro #
- G110040948
- UPC #
- 196861110306
- Country of Origin
- China
- Color
- Black
- Shelf Capacity
- 200 lbs
- Material
- Glass, Medium Density Fiberboard, Metal, Particleboard
Dimensions
- Width
- 31.5 in
- Length
- 15 in
Description
Storage pieces are a perfect way to keep your home clutter free while allowing your personal style to shine through in those framed photos or keepsakes you choose to display. This modern farmhouse bookshelf, available in multiple timeless finishes, gives you the storage you need with the upmarket style you love. Boasting 3 tiers of open shelving that hold up to 50 lbs. static weight each along with a lower storage cabinet featuring tempered glass fronted doors and metal rounded knobs, this updated storage solution is ideal for any room in your home. Created from strong and sturdy engineered wood this bookshelf holds up to 200 lbs. static weight and has fixed protective floor glides to prevent damage to your hard flooring surfaces. The versatile design allows this piece to pivot from a bookcase to a coffee bar to pantry storage or purchase more than one to bracket your current TV stand for an elevated look. Assembly takes less than 1 hour with the included materials and a dry cloth keeps this storage shelf looking great. Tempered Glass Doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.