Flash Furniture
Lounge Chair, 29"L28"H, Sloping, LeatherSeat, TransitionalSeries
Mfr # BT-873-BK-GG
Zoro # G3611172
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Sloping
- Seat Material Leather
- Overall Height 28"
- Overall Depth 29"
- Back Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- TRADEMARK FINE ART Howard Robinson 'Three Happy Dolphins' Canvas Art, 30x47 (ALI23979-C3047GG)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- HETTICH Hettich HT9099633 165 0-Protector Soft Close F-Ol 2Cam Fastfix (HT9099633)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- FLASH FURNITURE Side Chair, 24"L34-3/4"H, MeshSeat, ContemporarySeries (GO-516-2-GG)
- FLASH FURNITURE Black Mesh Sled Base Side Reception Chai (BL-ZP-8805C-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- Flash Furniture Seating