Lourdes French Bistro 31.5in. Tbl, Blk and Wht PE Rattan, Glass Top, Bamboo Print Aluminum Frame
- Mfr # SDA-AD641012-80-BKWH-NAT-GG
- Zoro # G411222173
Key Features
Specifications
Product Information
- MFR #
- SDA-AD641012-80-BKWH-NAT-GG
- Zoro #
- G411222173
- UPC #
- 196861148965
- Country of Origin
- China
Dimensions
- Width
- 31.5 in.
- Length
- 31.5 in.
Details
- Capacity
- 200 lbs.
- Color
- Black & White Rattan/Natural Frame
- Weight
- 20.7 lbs.
- Material
- Aluminum, Polyethylene, Rattan
- Shape
- Round
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro table. The durable PE Rattan structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.
- •Classic Commercial Grade Indoor/Outdoor Bistro Table
- •Black/White PE Rattan Structure
- •Powder Coated Natural Finish Bamboo Print Aluminum Frame Will Not Rust
- •Holds up to 200 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Top
- •Easy Assembly in Under Ten Minutes
- •Cleans with Water-Based Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.