Shop FLASH FURNITURE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural/Gray 55in x 31in Outdoor Patio Dining Table
- Mfr # SB-TB269-NAT-GG
- Zoro # G808389366
product price:Â
$
365.99
/ea
Key Features
Weight
50.5
Height
28.75 in
Width
31.5 in
Material
Iron, Polystyrene
Length
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-TB269-NAT-GG
- Zoro #
- G808389366
- UPC #
- 196861085444
- Country of Origin
- China
- Weight
- 50.5
- Material
- Iron, Polystyrene
- Color
- Natural
- Capacity
- 300
Dimensions
- Height
- 28.75 in
- Width
- 31.5 in
- Length
- 55 in
Description
Create a first-rate dining experience at your restaurant or in the backyard with updated commercial grade dining tables. Designed for use in the hospitality industry, as well as your busy household this attractive outdoor dining table features poly resin slats that mimic the look of wood without the maintenance atop an X shaped base. UV treated to prevent fading this patio table will look great season after season. Rust resistant powder coating covers the sturdy welded metal frame capable of holding up to 300 lbs. static weight with seating for up to 6 adults. The lightweight design allows for easy storage and nightly cleanup. Use this table in your kitchen or dining room without worry, the fixed floor glides will protect your indoor flooring. Assembly takes less than 10 minutes and this dining table wipes clean with a damp cloth for quick seating turnaround.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.