Shop FLASH FURNITURE

Lourdes Thonet French Bistro Stacking Chair w/Arms, Blk and Wht PE Rattan and Black Alum Frame, 4PK

  • Mfr # 4-SDA-AD642002A-BKWH-BK-GG

  • Zoro # G211664890


product price:  $662.99
/pk 4, $165.75/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Black & White
Frame Material
Aluminum
Weight Capacity
400 lb
Overall Width
21.25 in
Overall Length
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-SDA-AD642002A-BKWH-BK-GG
Zoro #
G211664890
UPC #
840196300672
Country of Origin
China

Dimensions

Overall Width
21.25 in
Overall Length
24.25 in

Details

Seat Color
Black & White
Frame Material
Aluminum
Weight Capacity
400 lb
Frame Color
Black
Seat Material
Polyethylene, Rattan

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of four indoor/outdoor commercial grade French bistro chairs. The durable PE rattan Thonet-style backs and seats are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frames hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. Two curved arms deliver additional comfort and structure. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.


  • •Set of 4 Classic Commercial Grade Indoor/Outdoor French Bistro Chairs
  • •Fade Resistant Black and White PE Rattan Thonet-Style Backs and Seats
  • •Black Metal Frames Will Not Rust
  • •Hold up to 400 LBS. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity is 5 Chairs High
  • •No Assembly Required
  • •Wipe Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.