Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loveseat, 29" x 29", Upholstery Color: White

  • Mfr # 111-2-WH-GG

  • Zoro # G3622637


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Series
Imperial
Frame Material
Hardwood
Overall Depth
29"
Shape
Curved
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-2-WH-GG
Zoro #
G3622637
UPC #
847254038577
Country of Origin
China

Dimensions

Overall Depth
29"
Overall Height
29"

Details

Series
Imperial
Frame Material
Hardwood
Shape
Curved
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
White
Color
Ivory

Description

White Leather Loveseat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.