Loveseat, 35" to 64" x 38", Upholstery Color: Black

  • Mfr # BT-70597-LS-GG

  • Zoro # G3610551


product price:  $1,521.99
/ea
Free Shipping & Returns

Key Features

Series
Harmony
Frame Material
Metal
Overall Depth
35" to 64"
Number of Compartments
2
Overall Height
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-70597-LS-GG
Zoro #
G3610551
UPC #
889142083481
Country of Origin
China

Dimensions

Overall Depth
35" to 64"
Overall Height
38"

Details

Series
Harmony
Frame Material
Metal
Number of Compartments
2
Category Type
Loveseat
Item
Black Leather Recline Loveseat
Upholstery Color
Black
Color
Black LeatherSoft
Product Type
Black Leather Recline Loveseat

Description

Black Leather Recline Loveseat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.