Lucas Fixed Height Kids Flexible Active Stool w/Non-Skid Bottom in Green, 14in. Seat Height

  • Mfr # BFT-9001F-14-GRN-GG

  • Zoro # G016518879


product price:  $88.39
/ea

Key Features

Length
12.75 in
Width
12.75 in
Capacity
300 lb
Color
Green
Material
Polypropylene, Rubber, Thermoplastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BFT-9001F-14-GRN-GG
Zoro #
G016518879
UPC #
196861196683
Country of Origin
China

Dimensions

Length
12.75 in
Width
12.75 in

Details

Capacity
300 lb
Color
Green
Material
Polypropylene, Rubber, Thermoplastic

Description

Whether you're in the classroom, run a daycare, or have children at home, fidgeting and wiggling can make eating, reading, or coloring a chore for some kids. Help is on the way with the flexible nature of this active learning chair with a 14 seat height. With 360° swivel and up to 10 degrees of wobble in any direction, elementary aged kids can rock, tilt and swivel without tipping over and let out pent up energy to help maintain concentration. Not only does this flexible seating support the body's natural need for movement, it is safe and sturdy as well. A rubberized seat and durable plastic frame hold up to 300 lbs. static weight capacity while the non-slip rubber bottom ensures the chair stays in place on hard or carpeted flooring surfaces. As an added bonus, this classroom stool engages core muscles to help children develop good posture practices while strengthening their core muscle groups. Highly adaptable and mobile, this stool for active sitting has built-in handles and can easily be moved from one side of the room to the other or all the way across town with minimal effort. Best of all, no assembly is required so kids can start enjoying this alternative chair as soon as you receive it. Available in fun colors, you can mix and match or keep things uniform to match any decor.


  • Commercial Grade Active Wobble Stool
  • Constructed From Green Heavy Duty Plastic
  • Padded Ergonomic 14 Inch High Seat
  • Backless 360° Swivel Seat
  • Rock, Wobble, and Tilt Motion
  • Suitable for Elementary School Ages
  • Lightweight Design for Easy Transport
  • Non-Skid Rubber Bottom
  • No Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.