Kids Wobble Chair for Schools, Classrooms, 14in tall, Active Seating, Yellow
- Mfr # 803890
- Zoro # G822706484
original price: $76.59 , new price: $68.95 , 9 percent off
new price:
$
68.95
/ea
Key Features
Child Height for Use
45-48 in
For Use With
Classrooms, Schools, Libraries, Home
Maximum Load Capacity
275 lbs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested School Grade
Grade 1 and 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803890
- Zoro #
- G822706484
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Classrooms, Schools, Libraries, Home
- Maximum Load Capacity
- 275 lbs
- Features
- Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
- Suggested School Grade
- Grade 1 and 2
- Shape
- Round
- Suggested Age Range
- 6-7 years old
- Safety Features
- Anti-tip safety ring
- Benefits
- Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
- Material
- Plastic
- Color
- Yellow
- Item
- Kids Wobble Chair
- Assembly Required
- Yes
- Application
- Homework, reading, drawing, eating or board games
Dimensions
- Child Height for Use
- 45-48 in
- Height
- 14 in
- Length
- 13.75 in
- Width
- 13.75 in
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 6-7; Grade 1-2; child height 45”-48”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.