Lucas Fixed Height Kids Flexible Active Stool w/Non-Skid Bottom in Green, 16in. Seat Height
- Mfr # BFT-9001F-16-GRN-GG
- Zoro # G616518873
Key Features
Specifications
Details
- MFR #
- BFT-9001F-16-GRN-GG
- Zoro #
- G616518873
- UPC #
- 196861196706
- Country of Origin
- China
- Color
- Green
- Capacity
- 300 lb
- Material
- Polypropylene, Rubber, Thermoplastic
Dimensions
- Length
- 12.75 in
- Width
- 12.75 in
Description
Whether you're in the classroom, run a daycare, or have children at home, fidgeting and wiggling can make eating, reading, or coloring a chore for some kids. Help is on the way with the flexible nature of this active learning chair with a 16 seat height. With 360° swivel and up to 10 degrees of wobble in any direction, elementary aged kids can rock, tilt and swivel without tipping over and let out pent up energy to help maintain concentration. Not only does this flexible seating support the body's natural need for movement, it is safe and sturdy as well. A rubberized seat and durable plastic frame hold up to 300 lbs. static weight capacity while the non-slip rubber bottom ensures the chair stays in place on hard or carpeted flooring surfaces. As an added bonus, this classroom stool engages core muscles to help children develop good posture practices while strengthening their core muscle groups. Highly adaptable and mobile, this stool for active sitting has built-in handles and can easily be moved from one side of the room to the other or all the way across town with minimal effort. Best of all, no assembly is required so kids can start enjoying this alternative chair as soon as you receive it. Available in fun colors, you can mix and match or keep things uniform to match any decor.
- Commercial Grade Active Wobble Stool
- Constructed From Green Heavy Duty Plastic
- Padded Ergonomic 16 Inch High Seat
- Backless 360° Swivel Seat
- Rock, Wobble, and Tilt Motion
- Suitable for Elementary School Ages
- Lightweight Design for Easy Transport
- Non-Skid Rubber Bottom
- No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.