Flash Furniture
Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, FabricSeat, TraditionalSeries
Mfr # B-Z100-GY-GG
Zoro # G3617807
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Upholstered Straight
- Seat Material Fabric
- Overall Height 31-1/2"
- Overall Depth 27"
- Back Color Wood
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- FLASH FURNITURE Office Chair, 31"L48-1/2"H, Height and Width Adjustable Padded, HerculesSeries (GO-1534-BK-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0810-GG)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, VinylSeat, HerculesSeries (XU-DG-6G7B-SLAT-BURV-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- FLASH FURNITURE BlackTask Office Chair, 29"L42-3/4"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-2073F-GG)
- Flash Furniture Seating