Marseille Stackable IndoorOutdoor French Bistro 30 High Barstool, Black and Bamboo Finish

  • Mfr # SDA-AD642107-BS-BK-NAT-GG
  • Zoro # G208251133
product price: 
$
217.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
18.5 in
Weight
10
Seat Material
Aluminum, Textilene
Height
46 in
Capacity
600 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDA-AD642107-BS-BK-NAT-GG
Zoro #
G208251133
UPC #
196861085017
Country of Origin
China
Seat Color
Black/Natural Frame
Weight
10
Seat Material
Aluminum, Textilene
Capacity
600 lbs

Dimensions

Width
18.5 in
Height
46 in
Length
22.5 in

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro chair. The breathable textilene back and seat won't fade, provides airflow to keep guests comfortable, and aids with drying when used outdoors. The lightweight, but durable, powder coated metal frame boasts a bamboo look finish available in 2 hues, holds up to 600 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 2 high for storage or transport. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.


  • •Classic Commercial Grade Indoor/Outdoor Bistro Chair
  • •Fade Resistant Black Textilene Backs and Seats
  • •Natural Finish Bamboo Print Metal Frame Will Not Rust
  • •Holds up to 600 LBS. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity up to 2 Stools High
  • •No Assembly Required
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.