Shop FLASH FURNITURE
See all product information
Create Account
Restaurant Stool, Ladder Back, Mah Seat, Material: Steel
- Mfr # XU-DG6R9BLAD-BAR-MAHW-GG
- Zoro # G3642727
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Wood
Seat Height Range
27-1/8"
Frame Material
Metal
Color
Mahogany Wood Seat/Black Metal Frame
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG6R9BLAD-BAR-MAHW-GG
- Zoro #
- G3642727
- UPC #
- 812581017199
- Country of Origin
- China
- Item
- Restaurant Stool,Ladder Back,Mah Seat
- Seat Material
- Wood
- Frame Material
- Metal
- Color
- Mahogany Wood Seat/Black Metal Frame
- Caster Type
- Plastic Glides
- Finish
- Powder-Coated
- Backrest
- Ladder Back
- Weight Capacity
- 500 lb.
- Material
- Steel
Dimensions
- Seat Height Range
- 27-1/8"
Description
Restaurant Stool,Ladder Back,Mah Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.