This item is Discontinued.

Flash Furniture Melbourne Metal Upholstered Queen Size Headboard in Dark Gray Fabric HG-HB1717-Q-DG-GG

Melbourne Metal Upholstered Queen Size Headboard in Dark Gray Fabric (Discontinued)

  • Mfr # HG-HB1717-Q-DG-GG
  • Zoro # G1691964
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG-HB1717-Q-DG-GG
Zoro #
G1691964
UPC #
889142944942
Country of Origin
China

Dimensions

Overall Height
47
Overall Width
60
Overall Length
2
Size
Queen

Details

Color
Dark Gray
Material
Fabric, Foam, Metal, Plywood, Polyester
Weight Capacity
21.5

Description

Make your bedroom appear larger with this upholstered panel headboard that is accented by a metal frame with adjustable bed rail slots. After a long day get in the bed without complication by not having to go around the entire frame when you're trying to get in bed quickly. For those who hate or love to make-up their bed it is much easier to do without a bulky footboard in the way. If you have a longer physique you will appreciate being able to spread out without hitting your feet against a footboard. Add the final touches to your bedroom or guest room with this alluring centerpiece that will complement your contemporary or traditional rooms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.