Mellie 23.5" Round Aluminum Indoor-Outdoor Bar Height Table

  • Mfr # TLH-059B-GG

  • Zoro # G201802363


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Material
Aluminum, Plastic, Stainless Steel
Width
23.5
Height
43.5
Overall Width
23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLH-059B-GG
Zoro #
G201802363
UPC #
889142977261
Country of Origin
China

Dimensions

Width
23.5
Height
43.5
Overall Width
23.5
Overall Length
23.5
Length
23.5
Overall Height
43.5

Details

Color
Aluminum
Material
Aluminum, Plastic, Stainless Steel
Finish
Aluminum
Weight
20.9
Capacity
130

Description

Give guests a place to chat or some much needed real estate to hold glasses or hors d'oeuver plates with this aluminum bar height table. The shiny aluminum finish paired with a smooth designer looking top makes a great addition to any event venue, home or patio. Create a formal setting by covering this table in a long tablecloth or use as is outdoors on the deck. No matter what the occasion, having extra table space is always a plus. The lightweight aluminum base allows you to transport this bar height dining table with ease indoors and outdoors for your events. Adjustable floor glides ensure a stable dining surface and prevent damage to hard flooring surfaces while using indoors. With seating for two, you can pair with two aluminum bar chairs or have guests stand around the table with a drink while they wait to be seated. When using outdoors, care should be taken to protect from long periods of wet weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.