Zoro Homepage

Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black

  • Mfr # GO-2100-GG

  • Zoro # G5504812


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Arm Style
No Arm
Seat Color
Black
Seat Material
Mesh
Seat Height Range
32 1/2-
Seat Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2100-GG
Zoro #
G5504812
UPC #
889142077480
Country of Origin
China

Dimensions

Seat Height Range
32 1/2-
Seat Width
18"
Overall Height
49-1/4"
Overall Width
26 1/4 in
Overall Depth
26"
Back Height
18-1/2"
Seat Depth
18 in
Seat Height Max.
32 1/2 in
Seat Height Min.
25 1/2 in
Back Width
18 1/2 in
Width
26-1/4"
Height
43"
Notional Size
Standard
Seat Thickness
3 in
Minimum Seat Height
26 1/2 in
Minimum Overall Height
43 in
Maximum Seat Height
32 1/2 in
Maximum Overall Height
49 1/4 in
Seat-Depth
18"

Details

Item
Drafting Chair
Arm Style
No Arm
Seat Color
Black
Seat Material
Mesh
Back Color
Black
Back Material
Mesh
Caster Type
Dual Wheel
Frame Material
Plastic
Base Color
Black
Assembled/Unassembled
Unassembled
Base Material
Plastic
Backrest
Mid, Flexible Back
Color
Black
Series
Contemporary
Weight Capacity
250 lb.
Number of Glides
0
Back Tilt Backward
None
Seat Tilt Backward
None
Features
Back Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Pneumatic Seat Height Adjustable Swivel
Number of Casters
0
Standards
ANSI/BIFMA
Base Style
Sled
Back Tilt Forward
None
Seat Tilt Forward
None
Frame Color
Black
Assembly
Unassembled
Material
Polyester; Back: Mesh; Seat: Fabric
Lumbar Support
Fixed
Style
Drafting Chair
Swivel Angle
360 Degrees
Swivel
Yes
Number of Casters/Glides
5
Number of Arms
0
Upholstered Seat
Yes
Number of Feet
5
Adjustable Seat
Yes
Tilting Back
No
Waterfall Seat
Yes
Seat Adjustments
Height
Includes Footrest
Yes
Support Style
Frame
Rolling
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 26 1/4 in, Overall Depth 26 in, Maximum Seat Height 32 1/2 in, Maximum Overall Height 49 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Mesh, Frame Material Plastic, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Harper, Style Classification Not Applicable, Minimum Seat Height 26 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.