This item is Discontinued.

Flash Furniture Mesh Contemporary Chair, 17-1/2" to 21-1/2", Navy Blue WL-A277-NVY-GG

Mesh Contemporary Chair, 17-1/2" to 21-1/2", Navy Blue (Discontinued)

  • Mfr # WL-A277-NVY-GG
  • Zoro # G3634808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WL-A277-NVY-GG
Zoro #
G3634808
UPC #
812581015805
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-1/2" to 21-1/2"
Overall Height
38"

Details

Office Chair Style
Contemporary Chair
Style
Mid Back Task Chair
Material
Foam, Mesh, Fabric
Color
Navy Blue
Seat Material
Mesh
Item
Mid-Back Swivel Task Chair,Navy
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Frame Material
Plastic
Adjustable
Swivel

Description

Mid-Back Swivel Task Chair,Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.