Mesh Task Chair, 15-1/2" to 19-1/2", Black

  • Mfr # WA-3074-BK-GG

  • Zoro # G3632120


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Style
Low Back Task Chair
Material
Mesh
Frame Material
Plastic
Overall Height
34-1/2"
Weight Capacity
250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-3074-BK-GG
Zoro #
G3632120
UPC #
847254006781
Country of Origin
China

Dimensions

Overall Height
34-1/2"
Seat Height Range
15-1/2" to 19-1/2"

Details

Style
Low Back Task Chair
Material
Mesh
Color
Black
Item
Low Back Task Chair,Black
Frame Material
Plastic
Weight Capacity
250 lb.
Backrest
Ventilated Mesh Back
Office Chair Style
Task Chair
Caster Type
Dual Wheel
Seat Color
Black
Seat Material
Mesh
Back Material
Mesh
Back Color
Black

Description

Low Back Task Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.