Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black

  • Mfr # GO-WY-82-GG

  • Zoro # G5503001


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Back, Seat: Mesh; Base: Chrome
Color
Black Mesh
Height
35-1/4"
Width
25-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-WY-82-GG
Zoro #
G5503001
UPC #
847254099509
Country of Origin
China

Dimensions

Height
35-1/4"
Width
25-1/4"
Back Height
18-1/2"
Seat Height Max.
21 1/2 in
Overall Height
39"
Overall Depth
21"
Seat Width
19-1/2"
Overall Width
25 1/4 in
Seat Depth
17 in
Back Width
17 in
Seat Height Min.
18 in
Seat Height Range
21 1/2-
Minimum Overall Height
35 1/4 in
Minimum Seat Height
18 in
Maximum Overall Height
39 in
Notional Size
Standard
Maximum Seat Height
21 1/2 in
Seat Thickness
2 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Back, Seat: Mesh; Base: Chrome
Color
Black Mesh
Item
Task Office Chair
Caster Type
Carpet
Back Tilt Forward
None
Seat Color
Black
Base Style
Sled
Assembled/Unassembled
Unassembled
Number of Casters
5
Back Color
Black
Base Material
Plastic
Seat Material
Mesh
Base Color
Black
Back Tilt Backward
None
Arm Style
Padded
Back Material
Mesh
Standards
ANSI/BIFMA
Features
Back Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Pneumatic Seat Height Adjustable Swivel
Weight Capacity
250 lb.
Seat Tilt Backward
None
Seat Tilt Forward
None
Number of Glides
0
Frame Color
Black
Frame Material
Plastic
Office Chair Style
Task Chair
Series
Contemporary
Assembly
Unassembled
Lumbar Support
Fixed
Backrest
Mid Back
Tilting Back
Yes
Swivel Angle
360 Degrees
Tilt Configuration
Upright Locking Tilt
Number of Arms
2
Rolling
Yes
Number of Casters/Glides
5
Adjustable Arms
No
Support Style
Frame
Adjustable Seat
Yes
Swivel
Yes
Upholstered Seat
Yes
Seat Adjustments
Height
Waterfall Seat
Yes
Number of Feet
5
Adjustable Tilt Tension
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms No, Overall Width 25 1/4 in, Overall Depth 21 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 39 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Sam, Style Classification Not Applicable, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.