Metal Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Orange
- Mfr # GO-1691-1-ORG-A-GG
- Zoro # G3619959
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Style
Stackable School Chair
Material
Metal, Vinyl, Nylon
Color
Orange
Weight Capacity
250 lb.
Caster Type
Dual Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-1691-1-ORG-A-GG
- Zoro #
- G3619959
- UPC #
- 847254070751
- Country of Origin
- China
Dimensions
- Seat Height Range
- 16-3/4" to 21-3/4
- Overall Height
- 38-3/4"
Details
- Style
- Stackable School Chair
- Material
- Metal, Vinyl, Nylon
- Color
- Orange
- Weight Capacity
- 250 lb.
- Caster Type
- Dual Wheel
- Office Chair Style
- Contemporary Chair
- Frame Material
- Plastic
- Arm Style
- Fixed Arms
- Seat Color
- Orange
- Seat Material
- Metal
Description
Orange Mid-Back Task Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.