Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray

  • Mfr # BL-ZP-8805-BK-GG

  • Zoro # G5527048


product price:  $163.46
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Black
Height
37-1/2"
Width
25-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-ZP-8805-BK-GG
Zoro #
G5527048
UPC #
847254099660
Country of Origin
China

Dimensions

Height
37-1/2"
Width
25-1/4"
Overall Depth
24"
Overall Width
25 1/4 in
Back Height
22-1/2"
Seat Height Min.
17 in
Seat Depth
19 in
Back Width
21 3/4 in
Overall Height
42-1/4"
Seat Height Max.
21 in
Seat Width
19-1/2"
Seat Height Range
21-
Minimum Overall Height
37 1/2 in
Notional Size
Standard
Maximum Seat Height
21 in
Maximum Overall Height
42 1/4 in
Minimum Seat Height
17 in
Seat Thickness
2 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Black
Item
Task Office Chair
Arm Style
Padded Flip-up
Number of Casters
5
Seat Color
Black
Base Material
Plastic
Caster Type
Dual Wheel
Standards
ANSI/BIFMA, CAL 117
Assembled/Unassembled
Unassembled
Features
Dual Wheel Casters
Number of Glides
0
Back Tilt Backward
None
Back Color
Gray
Seat Tilt Forward
None
Back Material
Mesh
Weight Capacity
250 lb.
Base Color
Gray
Back Tilt Forward
None
Base Style
Sled
Seat Tilt Backward
None
Seat Material
Mesh
Frame Color
Gray
Office Chair Style
Task Chair
Assembly
Unassembled
Frame Material
Plastic
Series
Contemporary
Backrest
High Back
Lumbar Support
Fixed
Upholstered Seat
Yes
Arm Adjustment
Flip Up
Adjustable Arms
Yes
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Waterfall Seat
Yes
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Number of Arms
2
Tilting Back
Yes
Number of Feet
5
Swivel
Yes
Swivel Angle
360 Degrees
Rolling
Yes
Adjustable Seat
Yes
Seat Adjustments
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 1/4 in, Overall Depth 24 in, Maximum Seat Height 21 in, Maximum Overall Height 42 1/4 in, Seat Color Black, Frame Color Gray, Seat Thickness 2 in, Back Color Black, Seat Depth 19 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kale, Style Classification Not Applicable, Minimum Seat Height 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.