This item is Discontinued.

Flash Furniture Vinyl Task Chair, 17" to 21-1/2", Black and Orange BT-6178-BASKET-GG

Vinyl Task Chair, 17" to 21-1/2", Black and Orange (Discontinued)

  • Mfr # BT-6178-BASKET-GG
  • Zoro # G3609562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-6178-BASKET-GG
Zoro #
G3609562
UPC #
847254022385
Country of Origin
China

Dimensions

Seat Height Range
17" to 21-1/2"
Overall Height
37-1/4"

Details

Style
Task Chair
Material
vinyl
Color
Black and Orange
Weight Capacity
150 lb.
Frame Material
Plastic
Office Chair Style
Task Chair
Caster Type
Dual Wheel
Seat Material
Vinyl
Back Material
Vinyl
Seat Color
Orange

Description

Basketball Low Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.