Zoro Homepage

Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray

  • Mfr # H-8369F-BL-GG

  • Zoro # G5503123


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Chrome; Back, Seat: Mesh; Base: Nylon
Color
Blue
Height
36"
Width
25-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-8369F-BL-GG
Zoro #
G5503123
UPC #
812581017359
Country of Origin
China

Dimensions

Height
36"
Width
25-1/4"
Overall Height
40"
Overall Width
25 1/4 in
Seat Depth
19 1/4 in
Seat Height Max.
22 in
Back Width
19 in
Back Height
19-1/2"
Seat Height Min.
18 in
Overall Depth
27"
Seat Width
19-3/4"
Seat Height Range
22-
Maximum Seat Height
22 in
Minimum Seat Height
18 in
Maximum Overall Height
40 in
Notional Size
Standard
Seat Thickness
3 in
Minimum Overall Height
36 in
Seat-Depth
19-1/4"

Details

Style
Task Chair
Material
Chrome; Back, Seat: Mesh; Base: Nylon
Color
Blue
Item
Task Office Chair
Seat Material
Mesh
Features
Back Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Pneumatic Seat Height Adjustable Swivel
Base Material
Metal
Number of Casters
5
Back Color
Blue
Seat Tilt Backward
None
Seat Color
Blue
Arm Style
Adjustable
Back Tilt Backward
None
Number of Glides
0
Base Color
Gray
Weight Capacity
250 lb.
Assembled/Unassembled
Unassembled
Caster Type
Dual Wheel
Base Style
Sled
Back Tilt Forward
None
Seat Tilt Forward
None
Standards
ANSI/BIFMA
Back Material
Mesh
Frame Color
Gray
Frame Material
Metal
Office Chair Style
Task Chair
Series
Contemporary
Assembly
Unassembled
Backrest
Mid Back
Lumbar Support
Fixed
Tilting Back
Yes
Adjustable Seat
Yes
Number of Arms
2
Number of Casters/Glides
5
Upholstered Seat
Yes
Adjustable Tilt Tension
Yes
Waterfall Seat
Yes
Adjustable Arms
No
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Arm Attachment
Column
Number of Feet
5
Swivel
Yes
Rolling
Yes
Swivel Angle
360 Degrees
Seat Adjustments
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms No, Overall Width 25 1/4 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 40 in, Seat Color Blue, Frame Color Gray, Seat Thickness 3 in, Back Color Blue, Seat Depth 19 1/4 in, Seat Width 19 3/4 in, Seat Material Mesh, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Alfred, Style Classification Not Applicable, Minimum Seat Height 18 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.