
Metal Barstool, 30", Green, Seat Material: Wood
Mfr # CH-31320-30GB-GN-WD-GG
Zoro # G7816958
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Metal, Galvanized Steel
Weight Capacity
500 lb.
Seat Height Range
30-1/4"
Seat Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-31320-30GB-GN-WD-GG
Zoro #
G7816958
UPC #
889142874270
Country of Origin
China
Dimensions
Seat Height Range
30-1/4"
Details
Color
Green
Finish
Powder-Coated
Material
Metal, Galvanized Steel
Weight Capacity
500 lb.
Seat Material
Wood
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Caster Type
Plastic Glides
Description
Metal Barstool,30In.,Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.