Metal Barstool, 30", Yellow, Finish: Powder-Coated
- Mfr # CH-31320-30GB-YL-WD-GG
- Zoro # G7817089
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Metal, Galvanized Steel
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Backrest
Curved Back with Vertical Slat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-30GB-YL-WD-GG
- Zoro #
- G7817089
- UPC #
- 889142874263
- Country of Origin
- China
- Color
- Yellow
- Finish
- Powder-Coated
- Material
- Metal, Galvanized Steel
- Weight Capacity
- 500 lb.
- Caster Type
- Plastic Glides
- Backrest
- Curved Back with Vertical Slat
- Seat Material
- Wood
- Frame Material
- Metal
Dimensions
- Seat Height Range
- 30-1/4"
Description
Metal Barstool,30In.,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.