Shop FLASH FURNITURE
See all product information
Create Account
Metal Barstool, 30", Orange, Seat Material: Wood
- Mfr # CH-31320-30-OR-WD-GG
- Zoro # G7817037
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Wood
Seat Height Range
30"
Seat Material
Wood
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH-31320-30-OR-WD-GG
- Zoro #
- G7817037
- UPC #
- 889142874164
- Country of Origin
- China
Dimensions
- Seat Height Range
- 30"
Details
- Color
- Orange
- Finish
- Powder-Coated
- Material
- Wood
- Seat Material
- Wood
- Caster Type
- Plastic Glides
- Weight Capacity
- 500 lb.
- Backrest
- Backless
- Frame Material
- Metal
Description
Metal Barstool,30In.,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.