Shop FLASH FURNITURE
See all product information
Create Account
Metal Barstool, 30", Yellow, Seat Material: Wood
- Mfr # CH-31320-30-YL-WD-GG
- Zoro # G7817192
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Wood
Seat Material
Wood
Weight Capacity
500 lb.
Backrest
Backless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-30-YL-WD-GG
- Zoro #
- G7817192
- UPC #
- 889142874126
- Country of Origin
- China
- Color
- Yellow
- Finish
- Powder-Coated
- Material
- Wood
- Seat Material
- Wood
- Weight Capacity
- 500 lb.
- Backrest
- Backless
- Caster Type
- Plastic Glides
- Frame Material
- Metal
Dimensions
- Seat Height Range
- 30"
Description
Metal Barstool,30In.,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.