
Metal BarStool, 30", Teal
Mfr # ET-3534-30-CB-WD-GG
Zoro # G7817201
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
Wood
Backrest
Curved Back with Vertical Slat
Seat Material
Wood
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-3534-30-CB-WD-GG
Zoro #
G7817201
UPC #
889142873907
Country of Origin
China
Dimensions
Seat Height Range
30"
Details
Color
Crystal Teal-Blue
Finish
Powder-Coated
Material
Wood
Backrest
Curved Back with Vertical Slat
Seat Material
Wood
Frame Material
Metal
Caster Type
Rubber Glides
Weight Capacity
500 lb.
Description
Metal BarStool,30In.,Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.