
Metal Counter Stool, 24", Mint
Mfr # ET-3534-24-MINT-WD-GG
Zoro # G7817122
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Seat Material
Wood
Seat Height Range
24"
Caster Type
Rubber Glides
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-3534-24-MINT-WD-GG
Zoro #
G7817122
UPC #
889142873952
Country of Origin
China
Dimensions
Seat Height Range
24"
Details
Material
Wood
Seat Material
Wood
Caster Type
Rubber Glides
Frame Material
Metal
Color
Mint Green
Weight Capacity
500 lb.
Finish
Powder-Coated
Backrest
Curved Back with Vertical Slat
Description
Metal Counter Stool,24In.,Mint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.