Metal Dining Chair with Walnut Wood Seat & Back

  • Mfr # XU-DG6V5B-WAL-GG

  • Zoro # G205668354


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
Plywood, PVC, Steel
Width (In.)
16.25
Height (In.)
31.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG6V5B-WAL-GG
Zoro #
G205668354
UPC #
840196378374
Country of Origin
China

Dimensions

Width (In.)
16.25
Height (In.)
31.375

Details

Material
Plywood, PVC, Steel
Color
Walnut

Description

Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these dining chairs offer solid wood seats and boomerang backrests atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in bar height, in 2 finishes, and in sets of 2, this sleek modern chair is ideal for restaurants, eateries, or your kitchen or dining room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.