
Metal Dining Chairs - Natural Wood Seat/Back, PK 2
Mfr # 2-XU-DG6V5B-NAT-GG
Zoro # G805668440
product price:Â $248.99
/pk 2, $124.50/ea
Free Shipping & Returns
Key Features
Material
Plywood, PVC, Steel
Width (In.)
16.25
Height (In.)
31.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-XU-DG6V5B-NAT-GG
Zoro #
G805668440
UPC #
840196378398
Country of Origin
China
Dimensions
Width (In.)
16.25
Height (In.)
31.375
Details
Material
Plywood, PVC, Steel
Color
Natural Birch
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 dining chairs offer solid wood seats and boomerang backrests atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. Assembly takes less than 10 minutes per chair and a damp cloth is all that is required for easy cleanup. Available in bar height, in 2 finishes, and as a single unit, this sleek modern chair is ideal for restaurants, eateries, or your kitchen or dining room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.