
Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair
Mfr # BL-X-5M-DKGY-GG
Zoro # G7582843
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Foam, Mesh, Metal, Plastic, Plywood
Color
Dark Gray Mesh
Length
25.5
Height
41.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-X-5M-DKGY-GG
Zoro #
G7582843
UPC #
889142669838
Country of Origin
China
Dimensions
Length
25.5
Height
41.25
Width
24.5
Details
Style
Mid Back Task Chair
Material
Foam, Mesh, Metal, Plastic, Plywood
Color
Dark Gray Mesh
Capacity
250
Item
Dark Gray Mesh Mid-Back Chair
Seat Material
Mesh
Finish
Black Nylon
Description
Dark Gray Mesh Mid-Back Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.