Shop FLASH FURNITURE
Additional $70.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Cocoon Chair, 32 in W 37" L 38-1/4" H, Integrated Curved, Leather Seat
- Mfr # ZB-39-GG
- Zoro # G3626837
product price:Â
$
724.99
/ea
Key Features
Arm Style
Integrated Curved
Seat Material
Leather
Overall Height
38-1/4"
Overall Width
32 in
Overall Depth
37"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-39-GG
- Zoro #
- G3626837
- UPC #
- 889142047872
- Country of Origin
- China
- Item
- Cocoon Chair
- Arm Style
- Integrated Curved
- Seat Material
- Leather
- Back Material
- Leather
- Frame Material
- Metal
- Backrest
- Deep and Wide Back
- Color
- Bomber Jacket
- Series
- Modern
- Material
- Back, Seat: Leather/Faux Leather; Base: Stainless Steel
- Style
- Accent Chair
Dimensions
- Overall Height
- 38-1/4"
- Overall Width
- 32 in
- Overall Depth
- 37"
- Width
- 32"
Description
Leather Cocoon Chair,Bomber Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.