Shop FLASH FURNITURE

Modern Cocoon Chair, Black Back, 32 in W 37" L 38-1/4" H, Integrated Curved, Leather Seat

  • Mfr # ZB-31-GG

  • Zoro # G3631168


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated Curved
Seat Material
Leather
Overall Height
38-1/4"
Overall Width
32 in
Overall Depth
37"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-31-GG
Zoro #
G3631168
UPC #
889142047544
Country of Origin
China

Dimensions

Overall Height
38-1/4"
Overall Width
32 in
Overall Depth
37"
Width
32"

Details

Item
Cocoon Chair
Arm Style
Integrated Curved
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Metal
Backrest
Deep and Wide Back
Color
Black
Series
Modern
Material
Back, Seat: Leather/Faux Leather; Base: Stainless Steel
Style
Cocoon Chair

Description

Leather Cocoon Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.