Naples Commercial Grade Solid Wood Dining Chairs w/Curved Backrests and Black Finish, 2PK

  • Mfr # 2-XU-DG-W0305-BLK-GG

  • Zoro # G012358417


product price:  $376.99
/pk 2, $188.50/ea
Free Shipping & Returns

Key Features

Material
Beechwood, Engineered Wood
Width (In.)
17.75 in
Height (In.)
21.25 in
Capacity
500 lb
Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-XU-DG-W0305-BLK-GG
Zoro #
G012358417
UPC #
196861146176
Country of Origin
China

Dimensions

Width (In.)
17.75 in
Height (In.)
21.25 in
Length
21.25 in

Details

Material
Beechwood, Engineered Wood
Color
Black
Capacity
500 lb

Description

Showcase exceptional style in your home or business with this set of two commercial grade solid wood dining chairs. Expertly designed to impress your customers, these chairs are perfect for your restaurant, bar, pub, caf, coffee shop, bistro, lounge, hotel, deli, diner, or any other business where wowing your guests with simple, modern style is paramount. Plus, the design is casual enough to adapt to nearly any dining room or kitchen dcor around the home. Built from solid beechwood and boasting a mortise and tenon construction, these chairs are as durable as they are aesthetically pleasing so you can add them to your space with confidence. Each sturdy frame is engineered to hold up to 500 lbs. static weight. The legs of these chairs feature fixed floor glides designed to prevent damage to hard flooring surfaces, perfect for repeated and frequent use in the hustle and bustle of your business. And with curved backrests, your customers, friends, and family can enjoy maximum comfort in your space. No assembly is required, and maintenance is easy by simply cleaning with a water-based cleaner. Impress your guests at home or deliver a welcoming experience that your customers will cherish with this set of two commercial grade dining chairs with a solid wood construction.


  • •Set of Two Commercial Grade Solid Wood Dining Chairs
  • •Black
  • •Designed for Both Commercial and Residential Use
  • •Built from Solid Beechwood
  • •Sturdy Mortise-and-Tenon Construction
  • •Curved Backrests for Maximum Comfort
  • •Fixed Floor Glides Prevent Damage to Hard Flooring Surfaces
  • •Engineered to Hold up to 500 lbs. Static Weight Each
  • •No Assembly Required
  • •Clean Easily with Cloth and Water-Based Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.