Shop MANHATTAN COMFORT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conrad Woven Tweed Dining Chair in Grey - Set of 4
- Mfr # 2-DC031-WGY
- Zoro # G308449881
product price:Â
$
994.99
/ea
Key Features
Material
Metal Frame, Foam Padding
Color
Grey
Width (In.)
20.47 in
Depth (In.)
21.26 in
Height (In.)
30.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-DC031-WGY
- Zoro #
- G308449881
- UPC #
- 810125801198
- Country of Origin
- China
Dimensions
- Width (In.)
- 20.47 in
- Depth (In.)
- 21.26 in
- Height (In.)
- 30.71 in
- Chair Back Width
- 20.47 in
- Chair Back Height
- 13.78 in
- Seat Height
- 17.3 in
- Armrest Width
- 15.75 in
- Seat Cushion Thickness
- 2.17 in
- Seat Width
- 20.47 in
- Seat Depth
- 17 in
- Leg Height
- 15.75 in
Details
- Item
- Dining Chairs
- Material
- Metal Frame, Foam Padding
- Color
- Grey
- Finish
- Semi Gloss
- Capacity
- 300 lb
- Style
- Modern
- Collection
- Conrad
- Shape
- Round
- Assembly Required
- No
Description
Mid-Century Modern Dining Chair for Dining Room Use. Set of 4. * Measures: 20.47 in. Length, 30.71 in. Height, 21.26 in. Depth. * Frame Made of Durable Metal * Upholstered in Faux Leather or Woven Tweed with High Density Foam Filled Padding. * Refined Stitching with Contoured Back. * Standard 4-Leg Base. * Seat Height: 17.3 * Delivered to you Fully Assembled! No Assembly Required!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.