Shop FLASH FURNITURE

NaturalWhite PE Rattan Stacking Paris Stool, 2PK

  • Mfr # 2-SDA-AD642001-F-CS-NATWH-LTNAT-GG
  • Zoro # G208201848

product price: 
$
398.99
/pk of 2, $199.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41.5
Overall Width
18.5
Overall Length
21.75
Capacity
600
Material
Aluminum, Polyethylene, Rattan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2-SDA-AD642001-F-CS-NATWH-LTNAT-GG
Zoro #
G208201848
UPC #
196861094637
Country of Origin
China
Color
Natural & White/Light Natural Frame
Capacity
600
Material
Aluminum, Polyethylene, Rattan

Dimensions

Overall Height
41.5
Overall Width
18.5
Overall Length
21.75

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade bistro counter stools. The durable PE rattan back and seat is very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frames will not rust, boast a bamboo look finish, hold up to 600 lbs. static weight, and feature an integrated footrest for added comfort. Recommended stack height for these stools is up to 2 high for storage or transport. For your convenience, these counter stools arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining stools easily wipe clean with a damp cloth for quick seating turnaround.


  • •Classic Commercial Grade Indoor/Outdoor Bistro Counter Stool, Set of 2
  • •Fade Resistant Natural and White PE Rattan Back and Seat
  • •Light Natural Finish Metal Frame Will Not Rust
  • •Holds up to 600 LBS. Static Weight Capacity Per Chair
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity up to 2 Stools High
  • •No Assembly Required
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.